Beli 3 bearing ball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Thrust Needle Roller Bearing (Laher Bambu)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- NTN Single Thrust Ball Bearing 51200 Seriesatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Load Direction: radial
- Outer Ring Type: flat
- Race ring Shape: Thrust ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Single Direction Thrust Ball Bearingatribut:
- Precision Grade: JIS B 1514 0 class
- Finishing Material: High Carbon Chromium Steel Bearing
- Working Temperature Range (°C): -40 to 120
- CRAFT BEARINGS Thrust Bearing (Laher)Deskripsi:Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
- NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)atribut:
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Thrust ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
Daftar Harga 3 bearing ball Terbaru October 2026
| NSK Thrust Ball Bearing (Laher) | Rp64.900 |
| ASB Thrust Ball Bearing (Laher) | Rp6.900 |
| SKF Thrust Ball Bearings (Bearing Aksial) | Rp189.900 |
| NTN Thrust Ball Bearing | Rp65.900 |
| NTN Thrust Needle Roller Bearing (Laher Bambu) | Rp31.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| NTN Micro Ball Bearing (Laher) | Rp21.900 |
| NTN Needle Roller Bearing (Laher Jarum) | Rp31.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102822139-1.jpg)
/P102049624-1.jpg)
/asP104079388-11.jpg)

/fuP102399570-37.jpg)
/33P102822111-5.jpg)
/nrP101002855-2.jpg)
/2oP102822096-3.jpg)
/P101002856-1.jpg)
/P101002857-1.jpg)

/nvP101002859-3.jpg)

/0rP105599027-2.jpg)
/P102822102-1.jpg)
/0oP103217024-1.jpg)
/b0P102049396-6.jpg)
%20(Laher%20Aksial)/m4P102395796-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)